missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Angle-Cut Broom

Catalog No. 19830059
Change view
Click to view available options
Color Code:
Blue
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
19830059 Blue
19830023 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19830059 Supplier Vikan™ Supplier No. 29143

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Effective for collecting large particles of debris like meat and vegetables in a moist environment.

  • Angled design helps reach into narrow spaces between equipment
  • Polypropylene block with polyester bristles
  • Thread: Hygienic (EURO)
  • Working Temperature: -30° to 80°C (-22° to 176°F)

Specifications

Color Code Blue
Length (English) 11.8 in.
Autoclavable Autoclavable
Height (English) 10.6 in.
Width (English) 1.4 in.
Color-coded Yes
Material Polypropylene