missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Ultra Hygiene Handle, 51 in.

Ultra hygiene handle is easy to clean and molded into a wider grip for comfort.

$50.56

Specifications

Product Type Ultra Hygiene Handle
Length (English) 51 in.
Sterility Non-sterile
Width (English) 1.25 in.
Quantity 1
View More Specs

Products 7
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
17227119
missing translation for 'viewDocuments' Promotion Details
Vikan™
29604
Red
Each for $50.56
Only null left
 
17227122
missing translation for 'viewDocuments' Promotion Details
Vikan™
29607
Orange
Each for $50.56
Only null left
 
17227121
missing translation for 'viewDocuments' Promotion Details
Vikan™
29606
Yellow
Each for $50.56
Only null left
 
17227123
missing translation for 'viewDocuments' Promotion Details
Vikan™
29608
Purple
Each for $50.56
Only null left
 
17227118
missing translation for 'viewDocuments' Promotion Details
Vikan™
29601
Pink
Each for $50.56
Only null left
 
17227120
missing translation for 'viewDocuments' Promotion Details
Vikan™
29605
White
Each for $50.56
Only null left
 
17227124
missing translation for 'viewDocuments' Promotion Details
Vikan™
29609
Black
Each for $50.56
Only null left
 
Description

Description

  • Ergonomically designed grip for comfort during use
  • Made from food-grade, chemically resistant polypropylene
  • Hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain
  • Color-coded
Specifications

Specifications

Ultra Hygiene Handle
Non-sterile
1
FDA Compliant
Polypropylene
51 in.
1.25 in.
Thread type Euro Hygienic
Yes
Videos
SDS
Documents

Documents