missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Ultra Hygiene Handle, 51 in.

Catalog No. 17227119
Change view
Click to view available options
Color Code:
Black
Orange
Pink
Purple
Red
White
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227119 Red
17227122 Orange
17227121 Yellow
17227123 Purple
17227118 Pink
17227120 White
17227124 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17227119 Supplier Vikan™ Supplier No. 29604

Ultra hygiene handle is easy to clean and molded into a wider grip for comfort.

  • Ergonomically designed grip for comfort during use
  • Made from food-grade, chemically resistant polypropylene
  • Hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain
  • Color-coded

Specifications

Product Type Ultra Hygiene Handle
Color Code Red
Length (English) 51 in.
Sterility Non-sterile
Width (English) 1.25 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polypropylene