missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Ultra Hygiene Handle, 51 in.
Ultra hygiene handle is easy to clean and molded into a wider grip for comfort.
Supplier: Vikan™ 29606
Description
- Ergonomically designed grip for comfort during use
- Made from food-grade, chemically resistant polypropylene
- Hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain
- Color-coded
Chemical Identifiers
| Ultra Hygiene Handle | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Polypropylene |
| 51 in. | |
| 1.25 in. | |
| Thread type Euro Hygienic | |
| Yes |
Specifications
| Ultra Hygiene Handle | |
| 51 in. | |
| 1.25 in. | |
| Thread type Euro Hygienic | |
| Yes |
| Yellow | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Polypropylene |