missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Swivel Neck Foam Blade Squeegee, 24 in.
Squeegee is designed to allow the tool to reach around machinery and into tight spaces.
Supplier: Vikan™ 77642
Description
- Highly effective on all types of floors
- The swivel neck feature allows flexibility and superior mobility in tight and difficult-to-reach spaces
- The cartridge system blades can be removed for easy cleaning and replaced when worn out
- Cost effective and economical
- Color-coded
Identifiants chimiques
| Floor Squeegee | |
| Thread type Euro Hygienic | |
| Polypropylene, Foam Rubber | |
| Large |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 4.3 in. |
Spécifications
| Floor Squeegee | |
| Green | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 4.3 in. |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| Polypropylene, Foam Rubber | |
| Large |