missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Swivel Neck Foam Blade Squeegee, 20 in.

Numéro de catalogue. 17227920
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color
17227920 Green
17227922 Red
17227924 Yellow
17227921 Blue
189991165C White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Numéro de catalogue. 17227920 Fournisseur Vikan™ Code fournisseur 77632
Il en reste null

Squeegee is designed to allow the tool to reach around machinery and into tight spaces.

  • Highly effective on all types of floors
  • The swivel neck feature allows flexibility and superior mobility in tight and difficult-to-reach spaces
  • The cartridge system blades can be removed for easy cleaning and replaced when worn out
  • Cost effective and economical
  • Color-coded

Spécifications

Product Type Floor Squeegee
Certifications/Compliance FDA Compliant
Color Green
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Foam Rubber
Quantity 1 Ea.
Size Large
Width (English) 3.9 in.