missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Foam Blade Squeegee, 20 in.
Floor squeegee idealfor drying surfaces after a sanitizing process.
Specifications
| Product Type | Floor Squeegee |
|---|---|
| Certifications/Compliance | FDA Compliant |
| Description | Thread type Euro Hygienic |
| Includes | Thread type Euro Hygienic |
| Material | Polypropylene, Foam Rubber |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
17227906
|
Vikan™
77534 |
Red |
N/A
|
|
|||||
|
17227908
|
Vikan™
77536 |
Yellow |
N/A
|
|
|||||
|
17227904
|
Vikan™
77532 |
Green |
N/A
|
|
|||||
|
17227905
|
Vikan™
77533 |
Blue |
N/A
|
|
|||||
|
17227907
|
Vikan™
77535 |
White |
N/A
|
|
|||||
|
17227909
|
Vikan™
77539 |
Black |
N/A
|
|
|||||
Description
- Long-lasting
- For use in the food industry in general
- Can be used on all types of floors
- Easily replace the cassette
- May be used with any European-thread handle
- Color-coded
Specifications
| Floor Squeegee | |
| Thread type Euro Hygienic | |
| Polypropylene, Foam Rubber | |
| Large |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3 in. |