missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Foam Blade Squeegee, 20 in.
Floor squeegee idealfor drying surfaces after a sanitizing process.
Supplier: Vikan™ 77533
Description
- Long-lasting
- For use in the food industry in general
- Can be used on all types of floors
- Easily replace the cassette
- May be used with any European-thread handle
- Color-coded
Chemical Identifiers
| Floor Squeegee | |
| Thread type Euro Hygienic | |
| Polypropylene, Foam Rubber | |
| Large |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3 in. |
Specifications
| Floor Squeegee | |
| Blue | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3 in. |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| Polypropylene, Foam Rubber | |
| Large |