missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Foam Blade Squeegee, 20 in.
Description
- Long-lasting
- For use in the food industry in general
- Can be used on all types of floors
- Easily replace the cassette
- May be used with any European-thread handle
- Color-coded
Specifications
Specifications
| Product Type | Floor Squeegee |
| Certifications/Compliance | FDA Compliant |
| Color | White |
| Description | Thread type Euro Hygienic |
| Includes | Thread type Euro Hygienic |
| Material | Polypropylene, Foam Rubber |
| Quantity | 1 Ea. |
| Size | Large |
| Width (English) | 3 in. |