missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Foam Blade Squeegee, 20 in.

Catalog No. 17227908
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227908 Yellow
17227906 Red
17227904 Green
17227905 Blue
17227907 White
17227909 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17227908 Supplier Vikan™ Supplier No. 77536
Only null left

Floor squeegee idealfor drying surfaces after a sanitizing process.

  • Long-lasting
  • For use in the food industry in general
  • Can be used on all types of floors
  • Easily replace the cassette
  • May be used with any European-thread handle
  • Color-coded

Specifications

Product Type Floor Squeegee
Certifications/Compliance FDA Compliant
Color Yellow
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Foam Rubber
Quantity 1 Ea.
Size Large
Width (English) 3 in.