missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Soft/Still Combo Push Broom, 16 in.
Combo push broom has two types of bristles to pick up every size of debris.
Supplier: Vikan™ 31743
Description
- With stiff in the front and soft bristles in the back
- Stiff bristles loosen stubborn debris
- Soft bristles sweep away fine particles
- The hygienic design without sharp angles or molded crevices
- Easy to keep clean
- Color-coded
Identifiants chimiques
| Push Broom | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Stainless Steel |
| 16.1 in. | |
| 2.6 in. | |
| Thread type Euro Hygienic | |
| Yes |
Spécifications
| Blue | |
| 16.1 in. | |
| 2.6 in. | |
| Thread type Euro Hygienic | |
| Yes |
| Push Broom | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Stainless Steel |