missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Condensation Squeegee, 16 in.
Condensation squeegee is intended to be used with a draining handle to collect condensation that forms in high areas such as overhead pipes and ceilings.
$97.69
Specifications
| Product Type | Floor Squeegee |
|---|---|
| Certifications/Compliance | FDA Compliant |
| Description | Thread type Euro Hygienic |
| Material | Polypropylene, TPE Rubber |
| Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
17227874
|
Vikan™
77164 |
Red |
Each for $97.69
|
|
|||||
|
17227876
|
Vikan™
77166 |
Yellow |
Each for $97.69
|
|
|||||
|
17227872
|
Vikan™
77162 |
Green |
Each for $97.69
|
|
|||||
|
17227873
|
Vikan™
77163 |
Blue |
Each for $97.69
|
|
|||||
|
17227875
|
Vikan™
77165 |
White |
Each for $97.69
|
|
|||||
Description
- Squeegee with drain holes
- For effective removal of condensation from ceilings and pipes
- Collection of condensation prevents moisture from dripping into food product or on costly machinery
- Color-coded
Specifications
| Floor Squeegee | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 4.7 in. |
| FDA Compliant | |
| Polypropylene, TPE Rubber | |
| Large |