missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Condensation Squeegee, 16 in.
Condensation squeegee is intended to be used with a draining handle to collect condensation that forms in high areas such as overhead pipes and ceilings.
Supplier: Vikan™ 77162
Description
- Squeegee with drain holes
- For effective removal of condensation from ceilings and pipes
- Collection of condensation prevents moisture from dripping into food product or on costly machinery
- Color-coded
Chemical Identifiers
| Floor Squeegee | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 4.7 in. |
| FDA Compliant | |
| Polypropylene, TPE Rubber | |
| Large |
Specifications
| Floor Squeegee | |
| Green | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 4.7 in. |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| Polypropylene, TPE Rubber | |
| Large |