missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Condensation Squeegee, 16 in.

Catalog No. 17227874
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227874 Red
17227876 Yellow
17227872 Green
17227873 Blue
17227875 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17227874 Supplier Vikan™ Supplier No. 77164

Condensation squeegee is intended to be used with a draining handle to collect condensation that forms in high areas such as overhead pipes and ceilings.

  • Squeegee with drain holes
  • For effective removal of condensation from ceilings and pipes
  • Collection of condensation prevents moisture from dripping into food product or on costly machinery
  • Color-coded

Specifications

Product Type Floor Squeegee
Certifications/Compliance FDA Compliant
Color Red
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, TPE Rubber
Quantity 1 Ea.
Size Large
Width (English) 4.7 in.