missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kent Scientific VetFlo™ Low Cost Induction Chamber
Used for conventional inhalation anesthesia procedures. Kent Scientific VetFlo™ Low Cost Induction Chamber are sized specifically for rats, mice.
$272.75 - $362.66
Specifications
| Autoclavable | Autoclavable |
|---|---|
| For Use With (Application) | Anesthesia, Animal Surgery |
| Type | Induction Chamber |
| For Use With (Equipment) | VetFlo-1205S, VetFlo-1210S traditional vaporizer system |
| Material | Plastic |
Includes: Connection tubing
| Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (D x W x H) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (D x W x H) | Price | Quantity | ||||
13005143
|
Kent Scientific
VETFLO0705 |
0.5 L | 6.35 x 10.16 x 7.62 cm |
Each for $362.66
|
|
||||
13005147
|
Kent Scientific
VETFLO0720 |
2 L | 15.86 x 21.59 x 7.62 cm |
Each for $300.03
|
|
||||
13005145
|
Kent Scientific
VETFLO0710 |
1 L | 10.16 x 15.24 x 7.62cm |
Each for $272.75
|
|
||||
13005149
|
Kent Scientific
VETFLO0730 |
3 L | 15.24 x 21.59 x 11.43 cm |
Each for $330.02
|
|
||||
Description
- Shatter-resistant plastic
- Easy to clean, autoclavable
- Air tight seal
- Resistant to standard anesthesia chemicals
- Small size reduces induction time and waste gas
Warranty
One year (parts, labor charges)
Specifications
| Autoclavable | |
| Induction Chamber | |
| Plastic | |
| 76.2 cm (tubing) |
| Anesthesia, Animal Surgery | |
| VetFlo-1205S, VetFlo-1210S traditional vaporizer system | |
| 30 in. (tubing) |