missing translation for 'onlineSavingsMsg'
Learn More

Kent Scientific VetFlo™ Low Cost Induction Chamber

Catalog No. 13005149
Encompass
Change view
Click to view available options
Capacity (Metric):
0.5 L
1 L
2 L
3 L
Dimensions (D x W x H):
10.16 x 15.24 x 7.62cm
15.24 x 21.59 x 11.43 cm
15.86 x 21.59 x 7.62 cm
6.35 x 10.16 x 7.62 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (D x W x H)
13005149 3 L 15.24 x 21.59 x 11.43 cm
13005143 0.5 L 6.35 x 10.16 x 7.62 cm
13005147 2 L 15.86 x 21.59 x 7.62 cm
13005145 1 L 10.16 x 15.24 x 7.62cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13005149 Supplier Kent Scientific Supplier No. VETFLO0730

Includes

Connection tubing

Used for conventional inhalation anesthesia procedures. Kent Scientific VetFlo™ Low Cost Induction Chamber are sized specifically for rats, mice.

  • Shatter-resistant plastic
  • Easy to clean, autoclavable
  • Air tight seal
  • Resistant to standard anesthesia chemicals
  • Small size reduces induction time and waste gas

Warranty

One year (parts, labor charges)

Specifications

Autoclavable Autoclavable
Capacity (English) 101.44 oz.
Capacity (Metric) 3 L
For Use With (Application) Anesthesia, Animal Surgery
Type Induction Chamber
For Use With (Equipment) VetFlo-1205S, VetFlo-1210S traditional vaporizer system
Material Plastic
Dimensions (D x W x H) 15.24 x 21.59 x 11.43 cm
Length (English) 30 in. (tubing)
Length (Metric) 76.2 cm (tubing)