missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kent Scientific VetFlo™ Low Cost Induction Chamber
Description
Includes
Connection tubing
- Shatter-resistant plastic
- Easy to clean, autoclavable
- Air tight seal
- Resistant to standard anesthesia chemicals
- Small size reduces induction time and waste gas
Warranty
One year (parts, labor charges)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 16.90 oz. |
| Capacity (Metric) | 0.5 L |
| For Use With (Application) | Anesthesia, Animal Surgery |
| Type | Induction Chamber |
| For Use With (Equipment) | VetFlo-1205S, VetFlo-1210S traditional vaporizer system |
| Material | Plastic |
| Dimensions (D x W x H) | 6.35 x 10.16 x 7.62 cm |
| Length (English) | 30 in. (tubing) |
| Length (Metric) | 76.2 cm (tubing) |