missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kent Scientific VetFlo™ Low Cost Induction Chamber
Used for conventional inhalation anesthesia procedures. Kent Scientific VetFlo™ Low Cost Induction Chamber are sized specifically for rats, mice.
Supplier: Kent Scientific VETFLO0720
Includes: Connection tubing
Description
- Shatter-resistant plastic
- Easy to clean, autoclavable
- Air tight seal
- Resistant to standard anesthesia chemicals
- Small size reduces induction time and waste gas
Warranty
One year (parts, labor charges)
Specifications
| Autoclavable | |
| 2 L | |
| Induction Chamber | |
| Plastic | |
| 30 in. (tubing) | |
| 8.5 in. | |
| 3 in. | |
| 6.25 in. |
| 67.628 oz. | |
| Anesthesia, Animal Surgery | |
| VetFlo-1205S, VetFlo-1210S traditional vaporizer system | |
| 15.86 x 21.59 x 7.62 cm | |
| 76.2 cm (tubing) | |
| 8.5 in. | |
| 7.62 cm | |
| 15.86 cm |