missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Velocity™ 16 in. Compact Cable Lockout Padlocks, Keyed Different
Description
Available in the widest variety of colors, materials and styles, and ideal for any size lockout program.
Spécifications
Spécifications
| Color | Black |
| Key Type | Keyed Different |
| Material | Nylon |
| Quantity | 1 Ea. |
| Product Type | Safety Padlock |
| Height (English) Shackle | 8 in. |