missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ ValueWare™ Graduated Cylinders

Numéro de catalogue. S01514
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
Graduations:
0.5 mL, 3 to 25 mL
1 mL, 5 to 50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric) Graduations
S01514 25 mL 0.5 mL, 3 to 25 mL
S01515 50 mL 1 mL, 5 to 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. S01514 Fournisseur DWK Life Sciences Code fournisseur 5001525
Il en reste null

Have durable white scale and convenient marking spot.

  • KIMAX™ KG-33 borosilicate glass
  • Provided with a detachable, plastic hex base, which provides for compact storage when not in use
  • SAFE-GARD™ bumper is supplied with all sizes except the 10mL

Spécifications

Scale Color White
Height (Metric) 132 mm
Type Graduated Cylinder
Height (English) 5.19 in.
Base Type Hexagonal
Material Borosilicate Glass
Capacity (Metric) 25 mL
Includes Safe Gard Bumper
Graduations 0.5 mL, 3 to 25 mL
Autoclavable Autoclavable