missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Valor™ 7000 Compact Scale

Catalog No. 01918322
Change view
Click to view available options
Readability:
1 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Readability
01918322 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01918322 Supplier OHAUS™ Supplier No. 30031831

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Valor™ 7000 Compact Scale is an adaptable multi-functional scale that improves productivity and handles demanding applications.

  • Applications: Weighing, Percent Weighing, Checkweighing, Accumulation
  • Display: Dual backlit liquid crystal displays (LCD)
  • Operation: AC power (included) or rechargeable battery (included)
  • Communication: RS232 (included); USB, Ethernet, or second RS232 (accessories sold separately)
  • Construction: ABS housing, stainless steel platform, touchless sensor, transportation handle, menu lock switch, up front level indicator
  • Design Features: 210 hours of battery life, 3 LED checkweighing lights with selectable operation and audible signal settings, selectable environmental and auto-print settings, auto shut-off, auto tare

Specifications

Automation Interface Touchless sensor
Battery Life 210 hr.
Certifications/Compliance cUL
Connection Type RS232, USB, Ethernet
Capacity 30 kg, 60 lb.
Display Type Backlit LCD
Readability 1 g
Format Gram, Kilogram, Pound, Ounce (decimal or fractiona
Includes AC Power, Rechargeable Battery, Inuse Cover
Leveling Automatic
Linearity 2 g
Material Stainless Steel
Model V71P30T
Protection Class IP43
Repeatability 0.5 g
Stabilization Time ≤1 sec.
Temperature (English) Operating 14°F to 104°F, 85%RH, non-condensing
Temperature Range (English) 50°F to 104°F
Temperature (Metric) Operating -10°C to +40°C, 85%RH, non-condensing
Temperature Range (Metric) 10°C to 40°C
Test Load 400% of rated capacity
Type Portable Balance
Warranty 2 Years
Length (English) Pan 8.9 in.
Length (Metric) Pan 225 mm
Width (English) 8 in.
Width (English) Pan 11.8 in.
Width (Metric) 20.4 cm
Width (Metric) Pan 300 mm
Height (English) 2.3 in.
Height (Metric) 5.8 cm
Depth (English) 8.4 in.
Depth (English) Pan 5.4 in.
Depth (Metric) 21.2 cm
Weight (English) 9.2 lb.
Depth (Metric) Pan 13.8 cm
Weight (Metric) 4.2 kg
Diameter (Metric) Outer Pan Not Applicable
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Amperage 0.25 A
Frequency 50/60 Hz
Show More Show Less