missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Valor™ 2000 Compact Scale

Catalog No. 01918326
Change view
Click to view available options
Weighing Modes:
Weighing
Weighing, Checkweighing
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weighing Modes
01918326 Weighing, Checkweighing
01918325 Weighing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01918326 Supplier OHAUS™ Supplier No. 30251705

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Available in both stainless steel and plastic housing designs, the Valor™ 2000 Compact Scale offers large LED front and rear displays, food safety and puncture resistant keypads, making it ideal for use in dry or washdown environments.

  • Applications: Weighing, Checkweighing (XW only)
  • Display: Dual light emitting diode (LED) displays
  • Operation: AC adapter (included) or rechargeable battery (included)
  • Communication: Not Applicable
  • Construction: ABS housing with stainless steel platform (PW), stainless steel housing and platform (XW), up-front level indicator
  • Design Features: Auto-close power jack cover, transportation handle

Specifications

Battery Life 50 hr.
Battery Type Rechargeable
Capacity 30 kg, 60 lb.
Display Type Dual Red LED Display
Readability 5 g
Includes AC Adapter, Rechargeable Battery
Linearity ±5 g
Model V22XWE30T
Protection Class IPX8
Stabilization Time 0.5 sec.
Temperature (English) Operating 14°F to 104°F, 90% RH, Non-condensing
Temperature (Metric) Operating -10°C to +40°C, 90% RH, Non-condensing
Type Compact Scale
Weighing Modes Weighing, Checkweighing
Dimensions (L x W x H) 256 x 288 x 124 mm (10.1 x 11.3 x 4.9 in.)
Length (English) Pan 7.5 in.
Length (Metric) Pan 190 mm
Width (English) Pan 9.5 in.
Width (Metric) Pan 242 mm
Weight (English) 8.6 lb.
Weight (Metric) 3.9 kg
Top Plate Material Stainless Steel
Body Material Stainless Steel
Show More Show Less