missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Valor™ 1000 - V12P Scales

Catalog No. 01922048
Change view
Click to view available options
Capacity:
3 kg, 6 lb.
30 kg, 60 lb.
6 kg, 15 lb.
Model:
V12P15
V12P3
V12P30
V12P6
Readability:
0.001 lb. (0.5 g)
0.002 lb. (1 g)
0.005 lb. (2 g)
0.01 lb. (5 g)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability
01922048 3 kg, 6 lb. V12P3 0.001 lb. (0.5 g)
01922049 6 kg, 15 lb. V12P6 0.002 lb. (1 g)
01922050 30 kg, 60 lb. V12P15 0.005 lb. (2 g)
01922051 30 kg, 60 lb. V12P30 0.01 lb. (5 g)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Safety: IEC/EN 61010-1; UL certified power supply, Electromagnetic Compatibility: FCC Part 15 Class B; Canada ICES-003 Class B, Food Safety: NSF/ANSI 169, NSF/ANSI /3-A 14159-1,Compliance Marks: NSF, USDA-AMS
Catalog No. 01922048 Supplier OHAUS™ Supplier No. 30539390
Product Safety: IEC/EN 61010-1; UL certified power supply, Electromagnetic Compatibility: FCC Part 15 Class B; Canada ICES-003 Class B, Food Safety: NSF/ANSI 169, NSF/ANSI /3-A 14159-1,Compliance Marks: NSF, USDA-AMS

Reliable Food-Safe Scales for Dry Environments

  • Legal for Trade certifications
  • Food-safe design that is NSF and HACCP certified
  • The Valor™ 1000 series is a reliable choice for general food weighing
  • Easy-to-operate with two-button operation, and a large backlit LCD display
  • Stainless steel pans and plastic in-use covers included for extra protection
  • Save money on batteries with the energy-efficient design that operates for up to 1,500 hours
  • Simplifies repetitive operations and increases operator efficiency

Specifications

Battery Life Up to 1500 Hours
Battery Type 4 D, Sold Separately
Calibration External Digital Calibration Software
Certifications/Compliance NSF, USDA-AMS
Construction ABS Housing
Capacity 3 kg, 6 lb.
Display Type Backlit LCD
Readability 0.001 lb. (0.5 g)
Includes Integrated Level Bubble, Adjustable Feet, Selectable Auto-Off, Selectable Weighing Units, In-Use Cover, and Integrated Carrying Handles for Easy Transportation
Material Stainless Steel (Platform)
Model V12P3
Resolution 1:6,000 (Pounds)
Stabilization Time ≤ 2 sec.
Temperature (English) Operating 32°F to 104°F
Temperature (Metric) Operating 0°C to 40°C
Type Compact Bench Scale
Weighing Modes Gram, Kilogram, Pound, Ounce, Pound/Ounce
Dimensions (L x W x H) 10.6 x 10.2 x 4.8 in. (270 x 260 x 122 mm)
Length (English) Pan 9.65 in.
Length (Metric) Pan 245 mm
Width (English) Pan 7.48 in.
Width (Metric) Pan 190 mm
Depth (Metric) 260 mm
Weight (English) 5.5 lb.
Weight (Metric) 2.5 kg
Electrical Requirements AC Power Adapter, Included
Show More Show Less

ABS plastic housing, stainless steel pan, in-use cover