missing translation for 'onlineSavingsMsg'
Learn More

Mopec Vacuum Valve Deck Mount

Numéro de catalogue. 22044649
Modifier l'affichage
Click to view available options
Hauteur (impériale):
3.9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Hauteur (impériale)
22044649 3.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 22044649 Fournisseur Mopec Code fournisseur OA102DM

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Deck-mounted vacuum valve provides a reliable solution for controlling vacuum lines in laboratory and clinical environments. Direct work surface installation offers convenient access and dependable vacuum management.

Construction

  • Deck-Mounted Laboratory vacuum valve with turn-on/off valve and serrated hose fitting
  • Mounted to the deck of the workstation
  • Max pressure: 75 PSI
  • Lever-activated airflow

Dimensions

  • 5.8 L x 3.9 H x 1.9 in. (Base Diameter)
  • 3/8 in. inlet

Materials

  • Male 3/8 in. forged brass serrated inline nozzle with lever activation

Environmental Conditions

  • Max Temperature: 52°C
  • Min. Temperature: 0°C

Spécifications

Type de produit Vacuum Valve
Hauteur (impériale) 3.9 in.
Longueur (impériale) 5.8 in.
Largeur (impériale) 1.9 in.