missing translation for 'onlineSavingsMsg'
Learn More

Binder Vacuum Pump VP5 EX

Catalog No. 11103188
Change view
Click to view available options
Flow Rate:
1.9 m³/hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
11103188 1.9 m³/hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11103188 Supplier Binder Supplier No. 50130258

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ATEX chemical membrane pump with nominal pumping speed 1.9 m³/h, final pressure of 12 mbar, 230V/50Hz.

  • ATEX conformity: maximum permissible pressure at inlet and 1.1 suction chamber (pumped gases): II 2G Ex h IIC T3 Gb X
  • Exterior with inert gas flushing: II 2G Ex h IIB. T4 Gb X
  • Exterior without inert gas flushing: II 3G Ex h IIB T4 Gc X
  • Motor: II 2G Ex db IIB T4 Gb.

Specifications

Max. Vacuum 12 mbar Without Gas Ballast
Motor Speed 1.9 m³/hr.
Material Stainless Steel
Noise Level 50 dbA
Weight (Metric) 13.6 kg
Flow Rate 1.9 m³/hr.
Frequency 50/60 Hz
Pump Type ATEX Chemical Membrane Pump
Enclosure Rating IP52
Maximum Pressure 1.1 bar
For Use With (Equipment) VDL Vacuum Ovens
Voltage 200/230 V
Show More Show Less