missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Vacuum Module with Vacuum Pump VP 1
Description
- Temperature range:
- +9°C above ambient temperature to +220 °C
- Controller with digital display of pressure and temperature
- Program-controlled drying monitoring with automatic ventilation at end of process
- Internal data logger, measured values can be read out in open format via USB
- 1 aluminum expansion rack, can be custom-positioned
- Inert gas connection
- Universal access port DN 16 - for the introduction of external measuring devices
- Shatterproof, spring-mounted safety glass panel
- Large viewing window with option of interior lighting
Spécifications
Spécifications
| Electrical Requirements | 50/60 Hz |
| Temperature (Metric) Max | 220°C |
| For Use With | BINDER units VD056UL-120V |
| Overall Height (Metric) | 942 mm |
| Overall Length (English) | 581 mm |
| Overall Length (Metric) | 743 mm |
| Overall Width (Metric) | 743 mm |
| Voltage | 230 V |