missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Vacuum Manifold with PTFE Stopcocks, Left Side Connection

Description
Main tube is 22 mm O.D. with serrated hose connection (10 mm O.D.) and delivery ports have 10 mm serrated hose connections. Distance between stopcocks is 75 mm.
Hose connection : Left Side
Specifications
Specifications
| Connection Type | Left Hose Connection |
| Type | Vacuum Manifold |
| For Use With (Application) | Organic Synthesis |
| Includes | PTFE Stopcocks |
| Material | Borosilicate Glass |
| Port Size (Metric) | 6 ports, 4mm Stopcock Bore |