missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Vacuum Manifold with High Vaccum Valves, Left Side Connection
GREENER_CHOICE

Catalog No. 31501789
Change view
Click to view available options
No. of Ports:
3
4
5
Width (Metric):
325 mm
425 mm
525 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Ports Width (Metric)
31501789 5 525 mm
31501787 3 325 mm
31501788 4 425 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31501789 Supplier Synthware™ Supplier No. M522405

PTFE High Vacuum valves eliminate the need for grease.

Features a serrated hose connection (10 mm O.D.). Main tube is 22 mm O.D. and the distance between valves is 100 mm center to center. -Hose connection : Left Side

Specifications

Connection Type Left side hose connection
Type Vacuum Manifold
For Use With (Application) Organic Synthesis
Includes High Vacuum Valve Plugs
Material Borosilicate Glass
No. of Ports 5
Port Size (Metric) 0 to 4 mm Stopcock Bore
Width (Metric) 525 mm