missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Push Button Blood Collection Set

Catalog No. B367344
Change view
Click to view available options
Needle Gauge:
21 G
23 G
Color:
Green
Light Blue
Includes:
Luer adapter
Length (Metric) Tube:
305 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color Includes Length (Metric) Tube
B367344 21 G Green Luer adapter 305 mm
B367342 23 G Light Blue Luer adapter 305 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. B367344 Supplier BD Supplier No. 367344

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides an extremely high level of protection at the push of a button. BD™ Vacutainer™ Push Button Blood Collection Set are sterile, closed systems for venous blood collection. Push-button needle retraction can be activated in-vein with one hand to prevent needle stick injuries.

These blood collection sets feature push button-activated needle retraction for instant protection against needle stick injuries. They are ideal for use in venous blood collection or for short-term infusions of up to two hours, especially in high-risk environments. It’s so easy to use that minimal training is required.

Each set is a sterile, closed system that includes: a hypodermic needle, color-coded wings (based on needle guage), small-bore tubing and a connector with a Luer adapter. Some options also include a pre-attached holder.

  • Safety mechanism provides split-second protection against needle stick injuries
  • Push button mechanism can be activated from within the vein without patient discomfort
  • The needle instantly withdraws completely and permanently inside the housing
  • Single-handed activation, so attention remains focused on the patient and the puncture site
  • Blood flows into the inspection chamber immediately upon vein access for verification of successful venipuncture before collection
  • Latex-free materials, with tubing that does not coil or curl

Specifications

Product Type Push Button Blood Collection Set
Color Green
Needle Gauge 21 G
Sterility Sterile
For Use With (Application) Blood collection and short-term infusion
Includes Luer adapter
Latex Free Yes
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Length (Metric) Needle 19 mm
Length (Metric) Tube 305 mm
Quantity 200 Pk.
Show More Show Less