missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Vacufuge Plus - Centrifuge Concentrator

Catalog No. 0774815
Change view
Click to view available options
Pump Type:
Integrated Diaphragm Vacuum Pump
Integrated Diaphragm Vacuum Pump w/Connection
Without pump
Includes:
Rotor F-45-48-11
Without Rotor
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pump Type Includes
0774815 Integrated Diaphragm Vacuum Pump Rotor F-45-48-11
0774813 Without pump Rotor F-45-48-11
05414177 Integrated Diaphragm Vacuum Pump w/Connection Without Rotor
05414174 Integrated Diaphragm Vacuum Pump Without Rotor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0774815 Supplier Eppendorf™ Supplier No. 022820109
  • ONLINE EXCLUSIVE PRICE
    $22,791.34
    $12,558.91 / Each

    Save $10,232.43

    45.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Eppendorf Vacufuge Plus facilitates fast and efficient, gentle vacuum concentration of DNA, RNA, nucleotides, proteins and other liquid or wet samples with its advanced heating technology. Its coated lid provides superior chemical resistance against many acids and organic solvents.

  • Comes in 3 system configurations
  • Extremely quiet operation <50 dB(A)
  • Chemical-resistant, maintenance-free PTFE diaphragm pump eliminates the need for changing pump oil
  • Small footprint saves valuable bench space
  • Wide variety of 15 different rotor options to accommodate tubes from 0.2 mL to 50 mL, microplates and PCR plates
  • Motorless induction drive and chemical-resistant, stainless steel chamber for trouble-free operation
  • Can be connected with most commercially available cold traps for use with vapors
  • Coated lid with superior chemical resistance

Order Info

Concentrator is supplied with a stackable 48-place fixed-angle rotor for 1.5–,2.0 mL microcentrifuge tubes. Additional rotors are available separately. Nonstackable rotors for 96-well plates, 15 mL conical tubes, and vials are also available.

Specifications

Model Vacufuge Plus
Includes Rotor F-45-48-11
Type Centrifuge Concentrator
Holds 48 x 1.5/2.0 mL (w/ incl. rotor)
Pump Type Integrated Diaphragm Vacuum Pump
Voltage 120 V
Displacement 40 L/min.
Max. Vacuum 20 mbar
Frequency 50/60 Hz
Temperature Range (Metric) 30, 45, 60°C
Electrical Requirements 120 V, 50/60 Hz (US)
Length (English) 21 in.
Height (English) 12 in.
Height (Metric) 30 cm
Length (Metric) 53 cm
Material Stainless Steel
Speed 1400 rpm
Weight (English) 68.34 lb.
Wattage 350 w
Weight (Metric) 31 kg
Width (Metric) 32 cm
Width (English) 13 in.
Dimensions (L x W x H) 21 x 13 x 12 in. (53 x 32 x 30 cm)
For Use With (Equipment) 1.5 to 2.0 mL Tubes
Show More Show Less