missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI V-180 Vacuum Pump
Description
- Effective vacuum source for limited budgets
- Small footprint saves valuable laboratory space
- Light weight and compact design with removable carrying handle
- High up time due to low maintenance
- Accurate vacuum regulation thanks to optional interface
- Maximum longevity due to robust and stable design and Integrated ECO2 mode
- On/off-regulated by the Interface I-180, optimally suited to work with Rotavapor R-80
- Includes silencer and 2 m of vacuum tubing
Spécifications
Spécifications
| Max. Vacuum | 10 mbar |
| Control | I-180 Controller |
| Motor Type | Brushless DC |
| Includes | Vacuum Pump, I-180 Controller, Woulff Bottle |
| Dimensions (L x W x H) | 207 x 185 x 238 mm |
| Depth (Metric) | 207 mm |
| Material | PTFE |
| Model | V-180 |
| Noise Level | 32 to 57 dBA |
| Wattage | 180 W |
| Afficher plus de résultats |