missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP UV/White Light 8-Watt Transilluminators
Newly-designed for better performance and efficiency
Supplier: UVP 95041504
Description
- Electronic ballast
- Cutting-edge construction
- Increased ultraviolet output and intensity
- Longer tube life
- Lighter weight
- Improved gel visualization and gel documentation
- No light flicker
- Fast lamp start up
- Universal power supply
- Reduced electrical consumption
Identifiants chimiques
| 48.6 cm | |
| CSA | |
| 33.7 cm | |
| UV/White Light Transilluminator | |
| Fluorescent stained gels, microtiter plates, colorimetric gels, autoradiograph | |
| 4.0 | |
| 100/115 V 60 Hz | |
| 60 Hz | |
| UV/White |
| 14.3 cm | |
| 13.25 in. | |
| 5.62 in. | |
| 19.13 in. | |
| White light and UV working areas , UV blocking cover | |
| 8 w | |
| 100/115 V | |
| Single |
Spécifications
| 48.6 cm | |
| CSA | |
| 33.7 cm | |
| UV/White Light Transilluminator | |
| Fluorescent stained gels, microtiter plates, colorimetric gels, autoradiograph | |
| White light and UV working areas , UV blocking cover | |
| 8 w | |
| 100/115 V 60 Hz | |
| 60 Hz | |
| 302 nm |
| 14.3 cm | |
| 13.25 in. | |
| 5.62 in. | |
| 19.13 in. | |
| 5.9 x 5.9 in. | |
| 4.0 | |
| 15 x 15 cm | |
| 100/115 V | |
| Single | |
| UV/White |