missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP High-Performance Mineralight™ Display Lamps: Replacement Tubes
Description
- 25-watt UV tubes for bright illumination
- Available with 254nm, 302nm or 365nm UV
- Use the brackets included with the lamp to attach the lamp to the ceiling or other structure for overhead UV illumination
- Dimensions: 18.5L x 4.75W x 5 in.H
Fluorescence, Sterilization, Inspection
Specifications
Specifications
| Wattage | 25 W |
| Wavelength | 254 nm |
| For Use With (Application) | Fluorescence, sterilization, inspection |
| For Use With (Equipment) | Model UVLS-225D |
| Length (English) | 17.12 in. |
| Length (Metric) | 434.84 mm |
| Packaging Quantity | 1 Ea. |
| Product Type | Replacement Shortwave Tube |