missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP High-Performance Mineralight™ Display Lamps: Replacement Tubes
UVP 25-watt tubes providing hours of UV illumination when used with High-Performance Mineralight Display Lamps.
Supplier: UVP 34007201
Description
- 25-watt UV tubes for bright illumination
- Available with 254nm, 302nm or 365nm UV
- Use the brackets included with the lamp to attach the lamp to the ceiling or other structure for overhead UV illumination
- Dimensions: 18.5L x 4.75W x 5 in.H
Fluorescence, Sterilization, Inspection
Chemical Identifiers
| 25 W | |
| 17.12 in. | |
| 1 Ea. |
| Fluorescence, sterilization, inspection | |
| 434.84 mm |
Specifications
| 25 W | |
| Fluorescence, sterilization, inspection | |
| 17.12 in. | |
| 1 Ea. |
| 302 nm | |
| Model UVM-225D | |
| 434.84 mm | |
| Replacement Midwave Tube |