missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP High-Performance Mineralight™ Display Lamps
Lamps with two 25-watt tubes providing hours of UV illumination with adjustable handles and mounting bracket for hanging
Specifications
| Voltage | 115 V |
|---|---|
| Wattage | 25 W |
| Wavelength | 365/254 nm |
| Dimensions (L x W x H) | 18.5 x 4.75 x 5 in. (470 x 114 x 89 mm) |
| For Use With (Application) | Fluorescence, sterilization, inspection |
| Catalog Number | Mfr. No. | Light Source | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Light Source | Price | Quantity & Availability | |||||
|
UVP95019001
|
UVP
95019001 |
UV-A |
N/A
|
|
|||||
|
UVP95019201
|
UVP
95019201 |
UV-A, UV-C |
N/A
|
|
|||||
|
UVP95018901
|
UVP
95018901 |
UV-B |
N/A
|
|
|||||
|
UVP95019101
|
UVP
95019101 |
UV-C |
N/A
|
|
|||||
Description
- Two 25-watt UV tubes for bright illumination
- Available with 254nm, 302nm or 365nm UV
- Use the brackets included with the lamp to attach the lamp to the ceiling or other structure for overhead UV illumination
- Dimensions: 18.5L x 4.75W x 5 in.H
Fluorescence, Sterilization, Inspection
Specifications
| 115 V | |
| 365/254 nm | |
| Fluorescence, sterilization, inspection | |
| 89 mm | |
| 18.5 in. | |
| 1 Ea. | |
| 114 mm |
| 25 W | |
| 18.5 x 4.75 x 5 in. (470 x 114 x 89 mm) | |
| 5 in. | |
| Adjustable handles and mounting bracket | |
| 470 mm | |
| 4.75 in. |