missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP High-Performance Mineralight™ Display Lamps
Lamps with two 25-watt tubes providing hours of UV illumination with adjustable handles and mounting bracket for hanging
Supplier: UVP 95019201
Description
- Two 25-watt UV tubes for bright illumination
- Available with 254nm, 302nm or 365nm UV
- Use the brackets included with the lamp to attach the lamp to the ceiling or other structure for overhead UV illumination
- Dimensions: 18.5L x 4.75W x 5 in.H
Fluorescence, Sterilization, Inspection
Chemical Identifiers
| 115 V | |
| 365/254 nm | |
| Fluorescence, sterilization, inspection | |
| 89 mm | |
| 18.5 in. | |
| 1 Ea. | |
| 114 mm |
| 25 W | |
| 18.5 x 4.75 x 5 in. (470 x 114 x 89 mm) | |
| 5 in. | |
| Adjustable handles and mounting bracket | |
| 470 mm | |
| 4.75 in. |
Specifications
| UV-A, UV-C | |
| 25 W | |
| 18.5 x 4.75 x 5 in. (470 x 114 x 89 mm) | |
| 5 in. | |
| Adjustable handles and mounting bracket | |
| 470 mm | |
| 4.75 in. | |
| Mineralight Display Lamp with Short and Longwave UV Tubes |
| 115 V | |
| 365/254 nm | |
| Fluorescence, sterilization, inspection | |
| 89 mm | |
| 18.5 in. | |
| 1 Ea. | |
| 114 mm |