missing translation for 'onlineSavingsMsg'
Learn More

UVP High-Performance Mineralight™ Display Lamps

Lamps with two 25-watt tubes providing hours of UV illumination with adjustable handles and mounting bracket for hanging

Supplier:  UVP 95019101

 View more versions of this product

Catalog No. UVP95019101


Only null left

Description

Description

  • Two 25-watt UV tubes for bright illumination
  • Available with 254nm, 302nm or 365nm UV
  • Use the brackets included with the lamp to attach the lamp to the ceiling or other structure for overhead UV illumination
  • Dimensions: 18.5L x 4.75W x 5 in.H

Fluorescence, Sterilization, Inspection

Specifications

Chemical Identifiers

115 V
365/254 nm
Fluorescence, sterilization, inspection
89 mm
18.5 in.
1 Ea.
114 mm
25 W
18.5 x 4.75 x 5 in. (470 x 114 x 89 mm)
5 in.
Adjustable handles and mounting bracket
470 mm
4.75 in.

Specifications

UV-C
25 W
18.5 x 4.75 x 5 in. (470 x 114 x 89 mm)
5 in.
Adjustable handles and mounting bracket
470 mm
4.75 in.
Mineralight Display Lamp with Shortwave UV Tubes
115 V
365/254 nm
Fluorescence, sterilization, inspection
89 mm
18.5 in.
1 Ea.
114 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions