missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP High-Performance Mineralight™ Display Lamps
Description
- Two 25-watt UV tubes for bright illumination
- Available with 254nm, 302nm or 365nm UV
- Use the brackets included with the lamp to attach the lamp to the ceiling or other structure for overhead UV illumination
- Dimensions: 18.5L x 4.75W x 5 in.H
Fluorescence, Sterilization, Inspection
Specifications
Specifications
| Light Source | UV-A |
| Voltage | 115 V |
| Wattage | 25 W |
| Wavelength | 365/254 nm |
| Dimensions (L x W x H) | 18.5 x 4.75 x 5 in. (470 x 114 x 89 mm) |
| For Use With (Application) | Fluorescence, sterilization, inspection |
| Height (English) | 5 in. |
| Height (Metric) | 89 mm |
| Includes | Adjustable handles and mounting bracket |
| Length (English) | 18.5 in. |
| Show More |