missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP DigiDoc-It™ Imaging Systems
Description
Comprend
Digital camera, with 55mm Ethidium bromide filter, USB interface; Doc-It Capture Software on CD-ROM; Hood enclosure; High-performance 25-watt UV transilluminator (UVP97010501 is compatible with a variety of UVP enchtop transilluminators)
- Camera-hood system provides low cost image acquisition and documentation of gels, plates and membranes
- Combines high megapixel digital color camera and compact hood enclosure
- Hood with viewport fits on top of UVP's High Performance UV transilluminator
- Uses your existing computer with Doc-It™ capture software on supplied CD
- High-quality images with low-light capability
- Software enables image capture, complete camera control, enhancement, annotation and archiving of digital images for publication or quantitative analysis
- Model without transilluminator is compatible with optional Drawer (UVP98006801)and Benchtop UV Transilluminators
- Color camera with high resolution
- High or low image compression with multiple file formats:JPEG, BMP, TIF, GIF, TGA, PNG
- Capture software is compatible with Windows™ XP (SP2) and newer
- Lightweight hood with viewport and easy access door Measures 12D × 173/4W × 165/8 in.H (305 × 451 × 422mm)
Spécifications
Spécifications
| Filter Area | 20 x 20 cm |
| Includes | Digital camera, with 55mm Ethidium bromide filter, USB interface; Doc-It Capture Software on CD-ROM; Hood enclosure; High-performance 25-watt UV transilluminator (UVP97010501 is compatible with a variety of UVP enchtop transilluminators) |
| Transilluminator | High-performance TFM-20V |
| Camera Type | 10MP Digital |
| Product Type | Imaging System |