missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Colony Doc-It™ Imaging Station
Description
Comprend
System includes Colony Doc-It imaging station; Digi Camera 105 digital color camera with USB interface; Analysis software
The innovative, compact design enables you to process automated, fast and accurate colony counting. The high-resolution, 24.1 megapixel digital color camera captures a wide array of samples, including colony sizes down to 0.08 mm.
- Acquire high resolution colony images with 8-bit, 24.1 megapixel digital color camera
- Select from several light sources (darkfield, white light epi and transillumination white light, epi blue light) for illuminating a wide range of stained media
- Visualize GFP fluorescence detection with epi blue light and optional GFP filter
- Slide filter selector two one two position, a wide range of filters are available
- Use pour, spread and spiral plates and filters with sizes from 33 mm to 150 mm
- Capture colony sizes as small as 0.08 mm
- Generate fast automatic and accurate colony counting with detailed statistics
- Define parameters including eight color differentiation, split or merge, filter by group or size
- Attach door (not shown) to create a darkroom environment
- Loads on your computer for camera control, image capture and analysis
- See live preview of the images on your monitor
- Offers many image enhancement and reporting tools and supports compliance with 21 CFR Part 11
- Save images in multiple file formats
- Export data to Excel™
- Compatible with Windows™ 2000 SP4 or XP Pro SP2
Additional Specifications
- Camera features 6x optical zoom, 4x digital zoom plus image resolution from 640 x 480 up to 4000 x 3000 pixels
- Darkroom offers Epi white, epi blue, transillumination white and darkfield lighting with two-position filter
Order Info
Thermal printer (Part No. 89-0069-06), Computer (Part No. 89-0129-03), Monitor (89-0176-02) and GFP filter (Part No. 38-0340-01) sold separately.
Spécifications
Spécifications
| Item Description | ColonyDoc-It Imaging Station |
| Voltage | 115 V |
| Filter Type | 2 Positions |
| Height (English) | 17.5 in. |
| For Use With (Equipment) | Plate and filter sizes from 33 to 150 mm can be accommodated |
| Height (Metric) | 445 mm |
| Resolution | 24.1 megapixel |
| Software | ColonyDoc-It software loads on computer for camera control, image capture and analysis; enables automatic and manual colony counting capabilities |
| Transilluminator | Epi White. Transillumination White, Epi Blue, Darkfield |
| Range | Capture colony sizes as small as 0.08 mm |
| Afficher plus de résultats |