missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Analytik Jena UVP BioSpectrum Advanced
UVP BioSpectrum Advanced 695 is an all in one automated imager for chemiluminescence and fluorescence. Ultra-cooled camera, motorized lift, Overhead UV and white light, laser bars in RGB plus NIR1 and 2. Included EtBr emission filter, 302 nm UV transilluminator.
$104068.37 - $572901.96
Specifications
| Depth (English) | 18.2 in. |
|---|---|
| Depth (Metric) | 46.2 cm |
| Height (English) | 36 in. |
| Width (English) | 24.5 in. |
| Height (Metric) | 91.4 cm |
| Catalog Number | Mfr. No. | Camera Type | Voltage | Model | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Camera Type | Voltage | Model | Price | Quantity | |||
|
84-997-094501
|
Analytik Jena
84997094501 |
695 | 100/120 V | In Vivo 695 |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
84-997-094601
|
Analytik Jena
84997094601 |
900 | 100/120 V | In Vivo 900 |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
84997094503
|
Analytik Jena
84997094503 |
695 | 100/120 V | Chemiluminescence/Fluorescence 695 |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- The UVP BioSpectrum Advanced is an all in-one bioimaging system with in-vivo bioimaging capabilities for sample documentation and analysis, including in-vivo animal imaging, plant imaging, chemiluminescence, NIR, and fluorescence.
- This all-in-one system is ideal for any lab within research institutions, medical facilities, academic research institutions, pharmaceutical companies, amongst others.
- The UVP BioSpectrum Advanced comes with CCD camera sensor capable of imaging fluorescence and chemiluminescence, or a sensor capable of imaging fluorescence, chemiluminescence, and bioluminescence.
- The system will feature extended NIR, NIR2, green and blue laser bars, as well as white epi-illumination, motorized lift, filter wheel, and an automated lens.
- Add a warming plate, UV light transilluminator or blue light transilluminator, to fit your specific applicaiton needs.
- Camera: Choose between two deeply cooled camera options; 6.1 MP fluorescence or 1.05 MP for fluorescence and bioluminescence
- Illumination: Fully loaded with overhead longwave UV LEDs (395 nm), and white light. Laser bars in blue, green, red/NIR1, and NIR lasers on each side
- Filter Wheel: 6-position automated filter wheel, a slide-out tray with RFID tagged filters for automatic software detection
- Motorized Lift: Quickly adjust the motorized platform tray height to the desired position for optimized image capture
- VisionWorks™ Software: Powerful VisionWorks software allows flexibility of creating custom one-touch workflows or using preinstalled one-touch application templates
- Choice of warming plate, UVP UV light transilluminator, or UVP Visi-Blue transilluminator
- Optional accessories available for purchase include; UVP Anesthesia Kit, white and blue converter plates, and 3D animal imaging modules
Specifications
| 18.2 in. | |
| 36 in. | |
| 91.4 cm | |
| Chemiluminescence, In Vivo, Fluorescence Imaging | |
| Advanced Imager |
| 46.2 cm | |
| 24.5 in. | |
| 62.2 cm | |
| UVP BioSpectrum Advanced |