Learn More
UVP Benchtop UV Transilluminators: Single UV, Variable Intensity
New design features upgraded components for increased efficiency, performance and functionality
Supplier: UVP 95041301
Avertissement:
Transilluminators are powerful sources of ultraviolet radiation which can cause serious damage to unprotected eyes and skin. Read the ultraviolet Caution Information before operating any transilluminators.
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Comprend: UVG 5000 hour long-life filter and hinged UV blocking cover with adjustable height
Description
Compact, eight-watt models with single UV wavelengths (302nm UV) and choice of filter sizes. Lightweight, portable.
- High UV output and intensity with no light flicker
- High/Medium/Low variable intensity settings
- Universal power supply with fast lamp startup
- Reduced electrical consumption
- Improved gel visualization and gel documentation
Order Info
Dimensions (including cover): 5H x 14W x 11.25 in. D (12.7 x 35.6 x 28.6cm)
Certifications
100-115V models are CSA approved.
Identifiants chimiques
| 35.6 cm | |
| CSA | |
| 27.9 cm | |
| Single UV Transilluminator | |
| Gel electrophoresis, DNA fluorescence, protein fluorescence | |
| 4.0 | |
| 100/115 V 60 Hz | |
| 60 Hz | |
| 302 nm |
| 12.2 cm | |
| 11 in. | |
| 4.8 in. | |
| 14 in. | |
| UVG 5000 hours long-life filter, hinged UV blocking cover | |
| 8 w | |
| 100/115 V | |
| High/Medium/Low | |
| UV |
Spécifications
| 35.6 cm | |
| CSA | |
| 27.9 cm | |
| Single UV Transilluminator | |
| Gel electrophoresis, DNA fluorescence, protein fluorescence | |
| UVG 5000 hours long-life filter, hinged UV blocking cover | |
| 8 w | |
| 100/115 V 60 Hz | |
| 60 Hz | |
| 302 nm |
| 12.2 cm | |
| 11 in. | |
| 4.8 in. | |
| 14 in. | |
| 9.84 x 10.23 in. | |
| 4.0 | |
| 25 x 26 cm | |
| 100/115 V | |
| High/Medium/Low | |
| UV |