missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Ushio Germicidal Bulb

Catalog No. 14395793
Encompass
Change view
Click to view available options
Lighting Life:
5000 hr.
8000 hr.
Length (English):
17.5 in.
35.5 in.
Wattage:
25 W
30 W
Amperage:
355 mA
600 mA
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lighting Life Length (English) Wattage Amperage
14395793 5000 hr. 35.5 in. 30 W 355 mA
14395792 8000 hr. 17.5 in. 25 W 600 mA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14395793 Supplier Bulbtronics™ Supplier No. 0016451

Specifications

Base Style Medium Bi-pin (G13)
Light Source Germicidal UV-C
Lighting Life 5000 hr.
Wattage 30 W
Wavelength 254 nm
Amperage 355 mA
Circuitry Preheat
Diameter (English) 1 in.
Diameter (Metric) 2.5 cm
For Use With (Equipment) Labconco model 36000/36125
Length (English) 35.5 in.
Length (Metric) 90.3 cm
Shape T8
Product Type Linear Double-ended Bulb
Show More Show Less