missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Ushio Germicidal Bulb

Catalog No. 14395792
Encompass
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Lighting Life:
8000 hr.
Length (English):
17.5 in.
Wattage:
25 W
Amperage:
600 mA
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lighting Life Length (English) Wattage Amperage
14395792 8000 hr. 17.5 in. 25 W 600 mA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. 14395792 missing translation for 'mfr' Bulbtronics™ missing translation for 'supplierNo' 16450
Only null left

Specifications

Base Style Medium Bi-pin (G13)
Light Source Germicidal UV-C
Lighting Life 8000 hr.
Wattage 25 W
Wavelength 254 nm
Amperage 600 mA
Circuitry Preheat
Diameter (English) 1 in.
Diameter (Metric) 2.5 cm
Length (English) 17.5 in.
Length (Metric) 44.6 cm
Shape T8
Product Type Linear Double-ended Bulb
Show More Show Less