missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ USB Dithiothreitol (DTT), 0.1M Solution

Numéro de catalogue. 361045836
Encompass
Change view
Click to view available options
Quantity:
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Quantity
361045836 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 361045836 Fournisseur Thermo Scientific™ Code fournisseur 707265ML
Il en reste null

Solution is 0.2 μm filtered and dispensed into vials.

Product Specifications

MB Grade

Form: 0.1M solution of USB Dithiothreitol (DTT) in high purity dH2O. Solution is 0.2 μm filtered and dispensed into vials.

Containment Testing:

  • DNase(endo): Passes test
  • DNase(exo): Passes test
  • Rnase: Passes test

Spécifications

Quantity 5 mL

For Research Use Only. Not for use in diagnostic procedures.