missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ USA Response, Standard Duty Body Bag

Catalog No. 22445830
Change view
Click to view available options
Size:
Adult
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22445830 Adult
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445830 Supplier Mopec™ Supplier No. BE173

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec™ has partnered with multiple vinyl and polyethylene manufacturers to meet the demand for body bags in response to the shortage.

  • Leak-proof seams are 100% RF heat welded/sealed
  • No handles

Specifications

Closure Type Envelope Zipper
Color Black
Material PVC
Size Adult
Thickness (English) 7 to 12 mil
Dimensions (L x W) 94 x 36 in.
Length (English) 94 in.
Width (English) 36 in.
Product Type Body Bag
Capacity (English) 200 lb.
Length (Metric) 238.76 cm
Width (Metric) 91.44 cm
Show More Show Less