missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex PFA Tubing
Offers excellent chemical resistance, lower gas permeability, smoother surface texture, higher continuous service temperature and superior polymer purity
$384.26 - $894.64
| Catalog Number | Mfr. No. | Diameter (English) Inner | Overall Length (English) | Maximum Pressure | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English) Inner | Overall Length (English) | Maximum Pressure | Price | Quantity & Availability | |||
05701216
|
Idex
UP 1509L |
0.062 in. | 50 ft. | 500 psi |
Each for $680.00
|
|
|||
05701224
|
Idex
UP 1514L |
0.03 in. | 50 ft. | 1000 psi |
Each for $384.26
|
|
|||
05701221
|
Idex
UP 1512L |
0.02 in. | 50 ft. | 2000 psi |
Each for $894.64
|
|
|||
Description
- Available in three forms: PFA, High Purity PFA and High Purity PLUS PFA
- ODs ranging from 360μm to 1/4 in.; IDs ranging from 50 °m to 3/16 in.
- Offers higher purity and enhanced translucence when compared with other fluoropolymer tubes
- Temperature: 80°C
Specifications
| Natural |