missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex PFA Tubing
Description
- Available in three forms: PFA, High Purity PFA and High Purity PLUS PFA
- ODs ranging from 360μm to 1/4 in.; IDs ranging from 50 °m to 3/16 in.
- Offers higher purity and enhanced translucence when compared with other fluoropolymer tubes
- Temperature: 80°C
Specifications
Specifications
| Type | Tubing |
| Color | Natural |
| Diameter (English) Inner | 0.062 in. |
| Diameter (English) Outer | 0.125 in. |
| Diameter (Metric) Inner | 1.57 mm |
| Diameter (Metric) Outer | 3.17 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.24 m |
| Maximum Pressure | 500 psi |