missing translation for 'onlineSavingsMsg'
Learn More

Idex PFA Tubing

Catalog No. 05701224
Encompass
Change view
Click to view available options
Diameter (English) Inner:
0.02 in.
0.03 in.
0.062 in.
Overall Length (English):
50 ft.
Maximum Pressure:
1000 psi
2000 psi
500 psi
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Overall Length (English) Maximum Pressure
05701224 0.03 in. 50 ft. 1000 psi
05701216 0.062 in. 50 ft. 500 psi
05701221 0.02 in. 50 ft. 2000 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05701224 Supplier Idex Supplier No. UP 1514L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offers excellent chemical resistance, lower gas permeability, smoother surface texture, higher continuous service temperature and superior polymer purity

  • Available in three forms: PFA, High Purity PFA and High Purity PLUS PFA
  • ODs ranging from 360μm to 1/4 in.; IDs ranging from 50 °m to 3/16 in.
  • Offers higher purity and enhanced translucence when compared with other fluoropolymer tubes
  • Temperature: 80°C

Specifications

Type Tubing
Color Natural
Diameter (English) Inner 0.03 in.
Diameter (English) Outer 0.0625 in.
Diameter (Metric) Inner 0.76 mm
Diameter (Metric) Outer 1.58 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Maximum Pressure 1000 psi