missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Basix™ Universal Pipette Tips
The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.
Description
The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.
Basix offers reliability and quality for all varieties of experiments, from everday liquid transfer to PCR and Electrophoresis, Basix offers a tip to meet your needs.
Choose from non-Sterile or Sterile with packaging options including bulk, racked, reloads, stack racks.
- Soft pliable tip collar allows this tip to fit on pipets made by various manufacturers
- Lower cost and increased convenience by purchasing fewer products
- Available in a variety of packaging options
- Eliminate the need to buy pipetter-specific tips
- Certified by independent laboratory
- Sterile: RNase, DNase, DNA and Pyrogen free
- Available in Natural or Blue (13611123 and 13611214)
- Nonsterile: RNase, DNase and DNA free
Spécifications
| 200 μL | |
| Natural | |
| 2 in. | |
| DNase, RNase, DNA Free | |
| Universal | |
| Polypropylene |
| Non-sterile | |
| Autoclavable | |
| 5.08 cm | |
| Bulk | |
| Universal Fit |